This product may not be available in all locations.
3
more
Transformer, Control, 350VA, 240 X 480 - 120/24, 1PH, Type T
Item #: 193635
Cat #: 9070T350D15
UPC: 785901339588
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 350 VA, 240 x 480 Volt Primary - 24/120 Volt Secondary, Type T, 1-Phase, Open
Overview
Transformer, Control, 350 VA, 240 x 480 Volt Primary - 24/120 Volt Secondary, Type T, 1-Phase, Open
Also known as: 785901339588, 9070T350D15
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 350 |
Phase: | 1 |
Primary Voltage: | 240/480 |
Secondary Voltage: | 24/120 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Secondary Voltage: | 24/120 |
Volt Amps: | 350 |
Primary Voltage: | 240/480 |
Customer Reviews
No reviews for this product
(0)