Conduit Clip, Type: Through Stud Cable, Diameter: 0.7 – 0.925", Steel

Item #: 19363

Cat #: AR812

UPC: 782856446903

Documents & Guides
Through Stud Cable/Conduit Clip, 0.7"–0.925" OD, 1/2", 3/4" EMT, 1/2" Rigid, 5/8", 3/4" Copper Tube, Material: Steel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Through Stud Cable/Conduit Clip, 0.7"–0.925" OD, 1/2", 3/4" EMT, 1/2" Rigid, 5/8", 3/4" Copper Tube, Material: Steel.
Through Stud Cable/Conduit Clip provides a quick means of support for horizontal runs of Rigid, EMT, MC/AC or ENT through metal stud and eliminates conduit rattling.
Also known as: 782856446903, AR812

Specifications

Material: Spring Steel
Finish: nVent CADDY Armour
Material: Spring Steel
Finish: nVent CADDY Armour

Customer Reviews

No reviews for this product
(0)