HMND PH150AJ CNTL 150VA 600-120x24

Item #: 193599

Cat #: PH150AJ

UPC: 803423018511

Sign In or Register to view pricing and more.
HMD PH150AJ CNTL 150VA 600-1

Overview

HMD PH150AJ CNTL 150VA 600-1
Also known as: 803423018511, PH150AJ

Specifications

Phase: 1
Volt Amps: 150
Primary Voltage: 600, 550, 575
Secondary Voltage: 110/220
Phase: 1
Primary Voltage: 600, 550, 575
Volt Amps: 150
Secondary Voltage: 110/220

Customer Reviews

No reviews for this product
(0)