Panel For Concept Enclosure, 36" x 24", Steel

Item #: 19359

Cat #: CP3624

UPC: 783510786502

Sign In or Register to view pricing and more.
Documents & Guides
Panel, 34.20x22.20, Size/Dims: fits 36.00x24.00, Material/Finish: Steel/White.

Overview

Panel, 34.20x22.20, Size/Dims: fits 36.00x24.00, Material/Finish: Steel/White.
nVent HOFFMAN HOFCP3624 panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Also known as: 783510786502, CP3624

Specifications

Width: 24 in
Color: White
Material: Steel
Height: 36 in
Special Program: Hoffman On Demand
Width: 24 in
Material: Steel
Special Program: Hoffman On Demand
Color: White
Height: 36 in

Customer Reviews

No reviews for this product
(0)