Relay, Ice Cube, 10A, 240VAC, 120VAC Coil, 2PDT, 11 Blade

Item #: 19351

Cat #: 8501KL12V20

UPC: 785901756101

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10A, 240VAC, 120VAC Coil, 2PDT, 11 BladeRelay, Ice Cube, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 2-Pole Double Throw, 11 Blade

Overview

Relay, Ice Cube, 10A, 240VAC, 120VAC Coil, 2PDT, 11 BladeRelay, Ice Cube, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 2-Pole Double Throw, 11 Blade
Also known as: 785901756101, 8501KL12V20

Specifications

Volts AC Control: 120
Type: DPDT, Latching Relay, Relay, Ice Cube
Poles: 2
Amps: 10
Mounting: Socket
Volts AC: 240
Base: 11-Blade
Volts AC Control: 120
Poles: 2
Mounting: Socket
Base: 11-Blade
Type: DPDT, Latching Relay, Relay, Ice Cube
Amps: 10
Volts AC: 240

Customer Reviews

No reviews for this product
(0)