Sign In or Register to view pricing and more.
Documents & Guides
UNILETS Flexible Coupling, Trade Size: 1-1/4 IN, Outside Diameter: 2.63 IN, Flex Length: 18 IN, Bending Radius: 16 IN, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type (1) Male Nipple, (1) Union
Overview
UNILETS Flexible Coupling, Trade Size: 1-1/4 IN, Outside Diameter: 2.63 IN, Flex Length: 18 IN, Bending Radius: 16 IN, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type (1) Male Nipple, (1) Union
Also known as: 781381329057, EXLK-418
Specifications
Diameter: | 1 1/4 in |
Material: | Bronze, Brass |
Length: | 18 in |
Diameter: | 1 1/4 in |
Length: | 18 in |
Material: | Bronze, Brass |
Customer Reviews
No reviews for this product
(0)