This product has been discontinued.
Paddle Fan, Blades: 5, Length: 52 inch, Color: White
Item #:
193452
Cat #:
15030BLE-15
UPC:
785652503245
Sign In or Register to view pricing and more.
Documents & Guides
Paddle Fan, Blades: 5, Length: 52 inch, Color: White
Overview
Paddle Fan, Blades: 5, Length: 52 inch, Color: White
Also known as: 785652503245, 15030BLE-15
Specifications
Width: | 52 in |
Color: | White |
Width: | 52 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)