I/O Module, Analog/Discrete, Modicon, Momentum, 24VDC

Item #: 193420

Cat #: 170AMM09000

UPC: 785901308034

Sign In or Register to view pricing and more.
I/O Module, Analog/Discrete, Modicon, Momentum, 24VDC

Overview

I/O Module, Analog/Discrete, Modicon, Momentum, 24VDC
The Modicon™ Momentum™ I/O system is comprised of 4 fundamental components – that easily snap together in various combinations – to form a versatile, distributed I/O system.
Also known as: 785901308034, 170AMM09000

Specifications

Volts DC: 24
Mounting: Surface
Type: I/O Module
Standards: California Proposition 65
Volts DC: 24
Type: I/O Module
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)