Industrial Unit Heater, 50.0 KW, 480V, Three Phase

Item #: 193383

Cat #: MUH504

UPC: 685360047645

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Unit Heater, 50.0 KW, 480V, Three Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 50.0 KW, 480V, Three Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047645, MUH504

Specifications

Phase: 3
Volts AC: 480
Color: Beige
Mounting: Wall
Wattage: 50000
Phase: 3
Color: Beige
Wattage: 50000
Volts AC: 480
Mounting: Wall

Customer Reviews

No reviews for this product
(0)