6" LED Retrofit Gimbal, 27-50K, White

Item #: 1933730

Cat #: KT-LED11RD-6C-9CSF-DIM-G

UPC: 843654137483

Documents & Guides
6" Circular LED Residential Retrofit Gimbal feat. Color Select, 11W, 2700/3000/3500/4000/5000K, 90CRI, TRIAC Dimming, E26 Adapter Included
Sign In or Register to view pricing and more.

No associated products found.

Overview

6" Circular LED Residential Retrofit Gimbal feat. Color Select, 11W, 2700/3000/3500/4000/5000K, 90CRI, TRIAC Dimming, E26 Adapter Included
Also known as: 843654137483, KT-LED11RD-6C-9CSF-DIM-G

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: White
Color Rendering Index (CRI): 90
Wattage: 11
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 90
Light Technology: LED
Color: White
Wattage: 11
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)