Multimeter

Item #: 193362

Cat #: 2217-20

UPC: 045242173471

Documents & Guides
Multimeter, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: True RMS, AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, Frequency, Temperature, Continuity & Bargraph, Includes: (2) AA Batteries, Test Leads, Banana Thermocouple & User Manual
Sign In or Register to view pricing and more.

No associated products found.

Overview

Multimeter, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: True RMS, AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, Frequency, Temperature, Continuity & Bargraph, Includes: (2) AA Batteries, Test Leads, Banana Thermocouple & User Manual
The Milwaukee digital multimeter is a heavy duty True-RMS meter for professional residential, commercial and industrial applications. The perfect tool for the professional electrician, the 2217-20 offers rugged over-molding for increased durability and grip, a large white on black display for clearer readings, a slide rail system to add proprietary accessories and over-molded dial for easy one handed use. Additionally, the new model meets the safety specifications required by the electrical user.
Also known as: 045242173471, 2217-20

Specifications

Volts AC: 1000
Volts DC: 1000
Volts AC: 1000
Volts DC: 1000

Customer Reviews

No reviews for this product
(0)