100W MH Floodlight

Item #: 193360

Cat #: FLM-100MHQPK

UPC: 765364120060

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, 100W MH, Quad Tap Ballast. Lamp Included.

Overview

Flood Light, 100W MH, Quad Tap Ballast. Lamp Included.
Also known as: 765364120060, FLM-100MHQPK

Specifications

Wattage: 100
Type: Flood Light
Mounting: Knuckle
Color: Bronze
Volts AC Range: 120 - 480
Wattage: 100
Mounting: Knuckle
Volts AC Range: 120 - 480
Type: Flood Light
Color: Bronze

Customer Reviews

No reviews for this product
(0)