Safety Mat, 500 x 1250mm, Yellow, 2 x 4.5m x 2-Wire Cables

Item #: 193347

Cat #: 440F-M1025BYNN

UPC: 781180061745

Sign In or Register to view pricing and more.
Documents & Guides
Safety Mat, GuardMaster, Yellow, 500 mm x 1250 mm, 2 x 4.5 meter x 2-Wire Cables, Exit out of "B" Corner, No Trim, No Controller

Overview

Safety Mat, GuardMaster, Yellow, 500 mm x 1250 mm, 2 x 4.5 meter x 2-Wire Cables, Exit out of "B" Corner, No Trim, No Controller
Also known as: 781180061745, 440F-M1025BYNN

Specifications

Type: Safety Mat
Size: 500 x 1250 mm
Length: 4.500 m
Color: Yellow
Type: Safety Mat
Length: 4.500 m
Size: 500 x 1250 mm
Color: Yellow

Customer Reviews

No reviews for this product
(0)