14/8/5W A21 LED Lamp, 27K

Item #: 1933440

Cat #: 556928

UPC: 046677556921

Sign In or Register to view pricing and more.
Documents & Guides
LED 3-Way A21 Lamp, 120V, 14/8/5 Watt, 1600-800-450 Lumens, Color Temperature: 2700K, E26 (Single Contact Medium Screw), Frosted Finish *Philips Part # 556928*

Overview

LED 3-Way A21 Lamp, 120V, 14/8/5 Watt, 1600-800-450 Lumens, Color Temperature: 2700K, E26 (Single Contact Medium Screw), Frosted Finish *Philips Part # 556928*
Philips LED A-shape light bulb provides omni-directional light perfect for general room lighting. This lamp creates a comfortable atmosphere by providing 3 wattage levels of soft, white light that will not fade fabrics or furnishings
Also known as: 046677556921, 556928

Specifications

Base: Medium Screw (E26)
Lumens: 800, 450, 1600
Color: Frosted
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Color: Frosted
Color Temperature: 2700 (Warm White)
Lumens: 800, 450, 1600
Shape: A21 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)