CF23ELMICRO830ECO 6/CS 1/SKU

Item #: 193335

Cat #: CF23EL/MICRO/830/ECO

UPC: 046135299018

Sign In or Register to view pricing and more.
Documents & Guides
23W Compact Fluorescent micro mini with intergral 120V ballast medium screw base color temperature 3000K 82CRI *Sylvania Part # 29901* *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

23W Compact Fluorescent micro mini with intergral 120V ballast medium screw base color temperature 3000K 82CRI *Sylvania Part # 29901* *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 046135299018, CF23EL/MICRO/830/ECO

Specifications

Shape: EL/mDT2 (Mini-Twister)
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1640
Light Technology: Fluorescent
Shape: EL/mDT2 (Mini-Twister)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1640
Color Temperature: 3000 (Warm White)
Wattage: 23
Volts AC: 120
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)