Power Relay, 120VAC Coil, 30A, 1PH, DPST, Open Type C, 600VAC Rated

Item #: 1933150

Cat #: 8501CDPST

UPC: 785901559337

Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, 120 Volt AC Coil, 30 Amp, 1-Phase, 2-Pole Single Throw, Open Type C, 600 Volt AC Rated

Overview

Power Relay, 120 Volt AC Coil, 30 Amp, 1-Phase, 2-Pole Single Throw, Open Type C, 600 Volt AC Rated
This range of relays is used in electric heater, pumping, conveyor and material handling applications. These relays have a durable open frame construction. 8501C power relays are used to control small single phase motors and other light loads. These power relays are available with a variety of contact configurations. This relay has a DPDT contact configuration with two normally open and two normally closed contacts. Designed with heavy duty contacts that are rated for single phase 1.5 HP motors at 120 VAC, 230 VAC or 600 VAC. It also has a 30 A resistive rating at 300 VAC or 5 A resistive rating at 600 VAC. A variety of coil voltages are available. This relay has a 120 VAC nonreplaceable coil. 8501C power relays are UL listed and CSA certified. 8501C power relays are UL listed and CSA certified.
Also known as: 785901559337, 8501CDPST

Specifications

Volts AC Control: 120
Poles: 2
Amps: 30
Volts AC: 600
Type: Relay:Power
Standards: California Proposition 65
Volts AC Control: 120
Amps: 30
Type: Relay:Power
Poles: 2
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)