This product may not be available in all locations.
2
more
Power Relay, 120VAC Coil, 30A, 1PH, DPDT, Open Type C, 600VAC Rated
Item #: 1933149
Cat #: 8501CDPDT
UPC: 785901559160
Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, 120 Volt AC Coil, 30 Amp, 1-Phase, 2-Pole Double Throw, Open Type C, 600 Volt AC Rated
Overview
Power Relay, 120 Volt AC Coil, 30 Amp, 1-Phase, 2-Pole Double Throw, Open Type C, 600 Volt AC Rated
This range of relays is used in electric heater, pumping, conveyor and material handling applications. These relays have a durable open frame construction. 8501C power relays are used to control small single phase motors and other light loads. These power relays are available with a variety of contact configurations. This relay has a DPDT contact configuration with two normally open and two normally closed contacts. Designed with heavy duty contacts that are rated for single phase 1.5 HP motors at 120 VAC, 230 VAC or 600 VAC. It also has a 30 A resistive rating at 300 VAC or 5 A resistive rating at 600 VAC. A variety of coil voltages are available. This relay has a 120 VAC nonreplaceable coil. 8501C power relays are UL listed and CSA certified. 8501C power relays are UL listed and CSA certified.
Also known as: 785901559160, 8501CDPDT
Specifications
Volts AC Control: | 120 |
Poles: | 2 |
Amps: | 30 |
Volts AC: | 600 |
Type: | Relay:Power |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Amps: | 30 |
Type: | Relay:Power |
Poles: | 2 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)