6" ProLED Color Selectable Retrofit Downlight, Smooth Trim

Item #: 1933092

Cat #: 87988

UPC: 807154879885

Sign In or Register to view pricing and more.
Documents & Guides
6 Inch ProLED Color Selectable Retrofit Downlight, 14 Watt, 120V, 1200 Lumens, CCT Selectable: 2700K, 3000K, 3500K, 4000K, 5000K Selectable, 5% Dimming, Smooth Trim

Overview

6 Inch ProLED Color Selectable Retrofit Downlight, 14 Watt, 120V, 1200 Lumens, CCT Selectable: 2700K, 3000K, 3500K, 4000K, 5000K Selectable, 5% Dimming, Smooth Trim
The Halco ProLED Color Selectable Retrofit Downlight Series in smooth or baffle trim provides a high performing solution for all retrofit downlighting projects. This product is five CCT color selectable which offers the ultimate in flexibility and performance and is perfect to find the desired look and feel of your space. A perfect choice for Ceiling Light, Overhead Light, Awning Lighting, and Under Eave Lighting
Also known as: 807154879885, 87988

Specifications

Size: 6 in
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Wattage: 14
Diameter: 6 in
Dimmable: Yes
Size: 6 in
Volts AC: 120
Diameter: 6 in
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 14
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)