6" ProLED Select Slim Downlight, 27-50K

Item #: 1933091

Cat #: 89109

UPC: 807154891092

Sign In or Register to view pricing and more.
Documents & Guides
6 Inch ProLED Select Slim Downlight, 15 Watt, 120V, 90+ CRI, 1100 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, 0-10V Dimming, Matte White Finish

Overview

6 Inch ProLED Select Slim Downlight, 15 Watt, 120V, 90+ CRI, 1100 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, 0-10V Dimming, Matte White Finish
Also known as: 807154891092, 89109

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Wattage: 15
Color: Matte White
Diameter: 6 in
Shape: Round
Color Rendering Index (CRI): 90+
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 15
Diameter: 6 in
Color Rendering Index (CRI): 90+
Volts AC: 120
Color: Matte White
Shape: Round
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)