25 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V

Item #: 193298

Cat #: JJN-25

UPC: 051712627252

Sign In or Register to view pricing and more.
Documents & Guides
25 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron

Overview

25 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Also known as: 051712627252, JJN-25

Specifications

Class: T
Volts AC: 300
Amps: 25
Speed: Very Fast Acting
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Class: T
Amps: 25
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Volts AC: 300
Speed: Very Fast Acting
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)