4' 14W T8 LED Lamp, 41K

Item #: 1932952

Cat #: LS4T814B241K

UPC: 762148295112

Sign In or Register to view pricing and more.
Documents & Guides
LED T8, Double End ByPass (Type B) Lamp: Wattage: 14W, Voltage: 120-277V, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1800, CRI: 80, Color Temperature: 4100K, Rated Average Life: 50,000 Hrs. *** NOTE: Ballast must be bypassed ***

Overview

LED T8, Double End ByPass (Type B) Lamp: Wattage: 14W, Voltage: 120-277V, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1800, CRI: 80, Color Temperature: 4100K, Rated Average Life: 50,000 Hrs. *** NOTE: Ballast must be bypassed ***
Also known as: 762148295112, LS4T814B241K

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1800
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Wattage: 14
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Shape: T8 (Tubular)
Material: Glass
Wattage: 14
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 1800
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)