Socket-Outlet, X Series, 15A, 125VAC, Duplex, Tamper Resistant, Residential, White

Item #: 1932892

Cat #: SQR42103WH

UPC: 785901535287

Sign In or Register to view pricing and more.
Socket-Outlet, X Series, 15 Amp, 125 Volt AC, Standard, Duplex, Tamper Resistant, Residential, White, Matte Finish, 30 Pieces per Box

Overview

Socket-Outlet, X Series, 15 Amp, 125 Volt AC, Standard, Duplex, Tamper Resistant, Residential, White, Matte Finish, 30 Pieces per Box
The Square D X Series 15A 125V Tamper Resistant Duplex Receptacle provides a fast, safe way to update the look of your home's interior with new, modern receptacles. Sold in a 30 pack, enjoy fast wiring with push-in terminals and a self-grounding clip. Elevate safety with discrete, tamper resistant shutters that help keep inappropriate objects out of the socket. Complete the look with one of the Square D X Series cover plates (not provided) that easily snaps into place for a modern, flush-facing finish to your walls. Enjoy a consistent look across your room or home with the full line of Square D X Series switches, dimmers, sensors, and receptacles. X Series normalizes an array of new features, such as flush facing, easy installations, and connectivity, establishing a new benchmark for residential wiring devices.
Also known as: 785901535287, SQR42103WH

Specifications

Type: Receptacle, Tamper-Resistant
Color: Matte White
Amps: 15
Volts AC: 125
Type: Receptacle, Tamper-Resistant
Amps: 15
Color: Matte White
Volts AC: 125

Customer Reviews

No reviews for this product
(0)