This product has been discontinued.
![Milw 5426-21 Rtry Hmr 1-3/4 Sds-max Milw 5426-21 Rtry Hmr 1-3/4 Sds-max](https://rexel-cdn.com/products/image.jpg?i=5B09BB2E-EF51-4FBE-9A23-87FC8F82C161&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Rotary Hammer; Voltage Rating: 120 Vac; Amperage Rating: 14 Amp; Speed: 350/450 Rpm At No Load; Impact: 8.800 Ft-lb; Blow Per Minute: 2200/2840 Bpm At No Load; Anti-vibration: Yes; Chipping: Yes; Clutch: Yes; Cord Type: 3-wire
Overview
Milwaukee; Rotary Hammer; Voltage Rating: 120 Vac; Amperage Rating: 14 Amp; Speed: 350/450 Rpm At No Load; Impact: 8.800 Ft-lb; Blow Per Minute: 2200/2840 Bpm At No Load; Anti-vibration: Yes; Chipping: Yes; Clutch: Yes; Cord Type: 3-wire
Best-in-class power and the highest overload protection handle the toughest concrete drilling and demolition. The 1-3/4 in. SDS-Max rotary hammer offers 8.8 ft-lbs of impact energy along with 450 RPM and 2,840 BPM for fast drilling and hard-hitting performance in the toughest applications. Advanced constant power technology electronics and a mechanical clutch enhance your control and the rotary hammer’s long-term durability. The anti-vibration system ensures safe, comfortable use. The tool comes with a side handle and carrying case.
Also known as: 045242155460, 5426-21
Specifications
Customer Reviews
No reviews for this product
(0)