Kettle 4 Light Pendant, Weathered Brass

Item #: 1932700

Cat #: 60-5894

UPC: 045923658945

Sign In or Register to view pricing and more.
Documents & Guides
Kettle - 4 Light Pendant - Weathered Brass Finish

Overview

Kettle - 4 Light Pendant - Weathered Brass Finish
The Kettle 60-5894 pendant features an antique-like Finish perfectly inhabiting it's industrial style. The mottled Weathered Brass on the drum shade accents the rolled edges, welded details and is the perfect backdrop to the supplied Edison-bulbs. Add a nostalgia touch to your home with this charming pendant.
Also known as: 045923658945, 60-5894

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Material: Metal
Wattage: 60
Color Temperature: 2700 (Warm White)
Lumens: 1200
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Wattage: 60
Lumens: 1200
Light Technology: Incandescent
Volts AC: 120
Material: Metal
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)