LED Ceiling Luminaire, 11", 15 Watt, 1100 Lumen, Selectable CCT, 120V

Item #: 1932620

Cat #: PUFF11R1100ST9SC3

UPC: 046135620409

Documents & Guides
LED Puff Ceiling Luminaire, 11 Inch Diameter, 15 Watt, 1100 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 62040* *Sylvania Part # 62040*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Puff Ceiling Luminaire, 11 Inch Diameter, 15 Watt, 1100 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 62040* *Sylvania Part # 62040*
The Hi-PerformanceLED Puff Ceiling luminaires are environmentally preferable LED alternatives to traditional CFL or Incandescent luminaires, offering up to 75% in energy savings.
Also known as: 046135620409, PUFF11R1100ST9SC3

Specifications

Volts AC: 120
Diameter: 11 in
Wattage: 15
Mounting: Surface
Lumens: 1100
Type: Dimmable
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Volts AC: 120
Wattage: 15
Lumens: 1100
Color: White
Dimmable: Yes
Diameter: 11 in
Mounting: Surface
Type: Dimmable
Light Technology: LED
Color Temperature: Selectable

Customer Reviews

No reviews for this product
(0)