Disconnect Switch, Enclosed, 25A, 600VAC, 3P, NEMA 3/4/12

Item #: 193245

Cat #: 194E-GA20E-P11-PE

UPC: 781180871368

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 25 Amp, 600 Volt AC, 3 Pole, Enclosed, NEMA 3/4/12, IP66, 6 Inch x 6 Inch x 4 Inch, Painted Steel, Red/Yellow Knob, Base/DIN Rail Mount, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, Grounding Pole

Overview

Disconnect Switch, 25 Amp, 600 Volt AC, 3 Pole, Enclosed, NEMA 3/4/12, IP66, 6 Inch x 6 Inch x 4 Inch, Painted Steel, Red/Yellow Knob, Base/DIN Rail Mount, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, Grounding Pole
Also known as: 781180871368, 194E-GA20E-P11-PE

Specifications

Depth: 4 in
Type: Disconnect Switch, Enclosed
IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Poles: 3
Mounting: DIN Rail
Color: Red/Yellow
Amps: 25
Height: 6 in
Material: Steel
Volts AC: 600
Width: 6 in
Family / Style: 194E
Depth: 4 in
IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Mounting: DIN Rail
Amps: 25
Material: Steel
Width: 6 in
Type: Disconnect Switch, Enclosed
Poles: 3
Color: Red/Yellow
Height: 6 in
Volts AC: 600
Family / Style: 194E

Customer Reviews

No reviews for this product
(0)