![Panel For Concept Enclosure, 36" x 36", Steel Panel For Concept Enclosure, 36" x 36", Steel](https://rexel-cdn.com/products/image.jpg?i=E7B668E9-9E55-4ABE-95F3-E8ADEB73564F&f=420)
Panel For Concept Enclosure, 36" x 36", Steel
Item #: 19323
Cat #: CP3636
UPC: 783510786700
Sign In or Register to view pricing and more.
Documents & Guides
Panel, 34.20x34.20, Size/Dims: fits 36.00x36.00, Material/Finish: Steel/White.
Overview
Panel, 34.20x34.20, Size/Dims: fits 36.00x36.00, Material/Finish: Steel/White.
nVent HOFFMAN HOFCP3636 panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Also known as: 783510786700, CP3636
Specifications
Color: | White |
Width: | 36 in |
Material: | Steel |
Height: | 36 in |
Special Program: | Hoffman On Demand |
Color: | White |
Material: | Steel |
Special Program: | Hoffman On Demand |
Width: | 36 in |
Height: | 36 in |
Customer Reviews
No reviews for this product
(0)