Micro-Change Female 90° Connector, 22/4, 4 Pole

Item #: 1932293

Cat #: 804001A09M200

UPC: 786788307356

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Micro-Change Cordset, 4-Pin, Single-Ended, Female 90° Degree Connector. 22-4 Conductor, 20-Meter (65.6') Yellow PVC Cord.

Overview

Micro-Change Cordset, 4-Pin, Single-Ended, Female 90° Degree Connector. 22-4 Conductor, 20-Meter (65.6') Yellow PVC Cord.
Also known as: 786788307356, 804001A09M200

Specifications

Gender: Female
Length: 65.6 ft, 20 ft
Type: 4-Pin, Right Angle Connector, Single-Ended, Micro
Color: Yellow
IP/NEMA Rating: NEMA 6
Gender: Female
Type: 4-Pin, Right Angle Connector, Single-Ended, Micro
IP/NEMA Rating: NEMA 6
Length: 65.6 ft, 20 ft
Color: Yellow

Customer Reviews

No reviews for this product
(0)