This product may not be available in all locations.
PowerFlex 750 Kit LCL Filter
Item #: 1932229
Cat #: 20-750-ML1-E980F920
UPC: 887172815898
Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 750 Kit, LCL Filter Module, 980 Amp @ 600 Volt AC, 920 Amp @ 690 Volt AC, IP00, Frame 9M
Overview
PowerFlex 750 Kit, LCL Filter Module, 980 Amp @ 600 Volt AC, 920 Amp @ 690 Volt AC, IP00, Frame 9M
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 887172815898, 20-750-ML1-E980F920
Specifications
Volts AC: | 690, 600 |
IP/NEMA Rating: | IP00 |
Type: | Filter Module, LCL Filter |
Amps: | 920, 980 |
Size: | 9M |
Volts AC: | 690, 600 |
Type: | Filter Module, LCL Filter |
Size: | 9M |
IP/NEMA Rating: | IP00 |
Amps: | 920, 980 |
Customer Reviews
No reviews for this product
(0)