Incandescent Bulb, T6-1/2, 20W, 120V, Frosted
Item #: 19322
Cat #: 20T6.5/IF-120V
UPC: 046135181436
Documents & Guides
Incandescent Bulb, 20 Watt, 120 Volt, Bulb: T6-1/2 (Tubular), Base: Intermediate Screw (E17), Lumens: 90, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Standard Case Qty: 60 *Sylvania Part # 18143*
Sign In or Register to view pricing and more.
Philips Lighting
20T6-1/2/IF-120V-24PK Miniature Incandescent Lamp, 20W, 120V, Bulb: T6.5, Filament: C-8, Lumens: 150, Base: Intermediate S
Item #: 204781
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Incandescent Bulb, 20 Watt, 120 Volt, Bulb: T6-1/2 (Tubular), Base: Intermediate Screw (E17), Lumens: 90, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Standard Case Qty: 60 *Sylvania Part # 18143*
Also known as: 046135181436, 20T6.5/IF-120V
Specifications
Volts AC: | 120 |
Lumens: | 90 |
Color: | Frosted |
Wattage: | 20 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Base: | Intermediate Screw (E17) |
Shape: | T6-1/2 (Tubular) |
Light Technology: | Incandescent |
Volts AC: | 120 |
Color: | Frosted |
Color Temperature: | 2850 (Warm White) |
Base: | Intermediate Screw (E17) |
Light Technology: | Incandescent |
Lumens: | 90 |
Wattage: | 20 |
Color Rendering Index (CRI): | 100 |
Shape: | T6-1/2 (Tubular) |
Customer Reviews
No reviews for this product
(0)