LED Recessed Gimbal, 3", 7 Watt, 550 Lumen, Selectable CCT, 120V

Item #: 1932187

Cat #: LEDRT3G550SC3

UPC: 046135623929

Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Downlight Gimbal, 3 Inch Diameter, 7 Watt, 550 Lumen, Selectable CCT: 2700K/3000K/3500K/ 4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 62392* *Sylvania Part # 62392*

Overview

LED Recessed Downlight Gimbal, 3 Inch Diameter, 7 Watt, 550 Lumen, Selectable CCT: 2700K/3000K/3500K/ 4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 62392* *Sylvania Part # 62392*
The SYLVANIA Hi-PerformanceLED Downlight Gimbal is a new generation of slim luminaires oriented to provide accent lighting, thanks to its narrow beam angle (45°).
Also known as: 046135623929, LEDRT3G550SC3

Specifications

Mounting: Recessed
Lumens: 550
Wattage: 7
Diameter: 3 in
Volts AC: 120
Type: Dimmable
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Mounting: Recessed
Wattage: 7
Volts AC: 120
Light Technology: LED
Color Temperature: Selectable
Lumens: 550
Diameter: 3 in
Type: Dimmable
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)