This product has been discontinued.
![Fluorescent Lamp, Instant Start, T12, 96", 75W, 3000K Fluorescent Lamp, Instant Start, T12, 96", 75W, 3000K](https://rexel-cdn.com/products/image.jpg?i=647F15C7-E138-48D6-B5C7-04F6B490BAC8&f=420)
Fluorescent Lamp, Instant Start, T12, 96", 75W, 3000K
Item #: 193205
Cat #: F96T12/D30/ECO
UPC: 046135297960
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Instant Start, T12, 75 Watt, Single Pin, 3000K, 96 inch, Lumens: 6420, 70 CRI, Standard Case Qty: 15 Sylvania Part # 29796
Overview
Fluorescent Lamp, Instant Start, T12, 75 Watt, Single Pin, 3000K, 96 inch, Lumens: 6420, 70 CRI, Standard Case Qty: 15 Sylvania Part # 29796
Also known as: 046135297960, F96T12/D30/ECO
Specifications
Lumens: | 6420 |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 70 |
Wattage: | 75 |
Length: | 8 ft, 96 in |
Material: | Glass |
Light Technology: | Fluorescent |
Base: | 1-Pin (Fa8) |
Lumens: | 6420 |
Color Rendering Index (CRI): | 70 |
Length: | 8 ft, 96 in |
Light Technology: | Fluorescent |
Color Temperature: | 3000 (Warm White) |
Wattage: | 75 |
Material: | Glass |
Base: | 1-Pin (Fa8) |
Customer Reviews
No reviews for this product
(0)