Dual Dimmer & Fan w/ Sensor, White

Item #: 193172

Cat #: MS-OPS6M-DV-WH

UPC: 027557973960

Sign In or Register to view pricing and more.
Documents & Guides
Maestro Dual Occupancy Sensor Switch Dimmer & Fan Control, 120/277V, 3/6A, Multi-Location, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Color: White.

Overview

Maestro Dual Occupancy Sensor Switch Dimmer & Fan Control, 120/277V, 3/6A, Multi-Location, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Color: White.
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557973960, MS-OPS6M-DV-WH

Specifications

Type: Occupancy Sensor, Switch, Low Voltage, Magnetic, Fan Control, Electronic, Decora
Volts AC: 120, 277
Family / Style: Maestro
Color: White
Type: Occupancy Sensor, Switch, Low Voltage, Magnetic, Fan Control, Electronic, Decora
Family / Style: Maestro
Volts AC: 120, 277
Color: White

Customer Reviews

No reviews for this product
(0)