Push Button, Flush Head, 30mm, Blue, 1NO, Momentary, NEMA 4/13

Item #: 19317

Cat #: 800TC-A7D1

UPC: 662072813324

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, 30 mm, Blue, Momentary, 1 Normally Open, Guarded Terminals, Contact Block, NEMA 4/13

Overview

Push Button, Extended Head, 30 mm, Blue, Momentary, 1 Normally Open, Guarded Terminals, Contact Block, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-A7D1 from Rockwell Automation® is a blue, 30 mm momentary push button. It has a flush head. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072813324, 800TC-A7D1

Specifications

Color: Blue
Size: 30 mm
Family / Style: 800T
Type: Extended Head , Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Blue
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: Extended Head , Pushbutton

Customer Reviews

No reviews for this product
(0)