6IN HSG IC CFL 26/32W

Item #: 193140

Cat #: ICPL6-32W-E

UPC: 661209081582

Sign In or Register to view pricing and more.
Documents & Guides
6" IC 32W Triple Vertical CFL Housing, Electronic Ballast

Overview

6" IC 32W Triple Vertical CFL Housing, Electronic Ballast
Also known as: 661209081582, ICPL6-32W-E

Specifications

Type: IC, Housing
Wattage: 32, 26
Diameter: 6 in
Light Technology: Fluorescent
Type: IC, Housing
Diameter: 6 in
Wattage: 32, 26
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)