![Filter Fan Package, 115V, 50/60HZ, Fits 10", Type: UL12, Stainless Steel Filter Fan Package, 115V, 50/60HZ, Fits 10", Type: UL12, Stainless Steel](https://rexel-cdn.com/products/hoftfp101ul12.jpg?i=CCFCC190-A1F0-4EA1-8B40-4A88490F0C69&f=420)
Filter Fan Package, 115V, 50/60HZ, Fits 10", Type: UL12, Stainless Steel
Item #:
19314
Cat #:
TFP101UL12
UPC:
783510414894
Sign In or Register to view pricing and more.
Documents & Guides
Filter Fan Package, 115V, 50/60HZ, Fits 10 Inch, Type: UL12, Stainless Steel
Overview
Filter Fan Package, 115V, 50/60HZ, Fits 10 Inch, Type: UL12, Stainless Steel
nVent HOFFMAN products are developed in world class test facilities, based on 70 years of enclosures experience and 30 years of cooling experience. They're rigorously tested for dust infiltration, thermal cycling, salt fog corrosion, vibration resistance and many other standards to ensure they perform.
Also known as: 783510414894, TFP101UL12
Specifications
Diameter: | 10 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Plastic |
Diameter: | 10 in |
Material: | Plastic |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)