4' 15W T8 LED Lamp, 41K

Item #: 1931292

Cat #: LT815AB41K

UPC: 762148150718

Sign In or Register to view pricing and more.
Documents & Guides
LED T8 Type AB Tube, 4', 15W, CRI 80, Color Temperature: 4100K

Overview

LED T8 Type AB Tube, 4', 15W, CRI 80, Color Temperature: 4100K
TCP's now offers LED T8 Type AB Tubes. These T8 tubes provide Direct Wire or Plug and Play application and are compatible with many Instant and Programmed Start Ballasts.
Also known as: 762148150718, LT815AB41K

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1800
Wattage: 15
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A), Hybrid (Type A+B)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Wattage: 15
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 1800
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Type: Ballast Compatible (Type A), Hybrid (Type A+B)

Customer Reviews

No reviews for this product
(0)