Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Conduit Body, LB Shape, Form 8, Size 2 Inch/53 Metric, Iron, Dark Gray
Overview
PVC Coated Conduit Body, LB Shape, Form 8, Size 2 Inch/53 Metric, Iron, Dark Gray
T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.
Also known as: 704508002473, LB68-G1
Specifications
Type: | Type LB |
Diameter: | 2 in |
Material: | Iron Alloy |
Type: | Type LB |
Material: | Iron Alloy |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)