This product has been discontinued.

Transformer, 100VA, 208/230/460 Primary Volt, 115 Secondary Volt
Item #: 193068
Cat #: TB69301
UPC: 047503350515
Documents & Guides
100 VA, 1-Phase, 208/230/460V Primary Volts - 115V Secondary Volts, TB Series, Industrial Control Transformer
Sign In or Register to view pricing and more.
No associated products found.
Overview
100 VA, 1-Phase, 208/230/460V Primary Volts - 115V Secondary Volts, TB Series, Industrial Control Transformer
Also known as: 047503350515, TB69301
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 100 |
Secondary Voltage: | 115 |
Primary Voltage: | 230 |
Type: | Industrial Control, Transformer |
Volt Amps: | 100 |
Primary Voltage: | 230 |
Phase: | 1 |
Secondary Voltage: | 115 |
Customer Reviews
No reviews for this product
(0)