LED Vapor Tight, 4', Selectable Wattage/CCT, 120-277V, Motion/Daylight Sensor

Item #: 1930535

Cat #: EXVAP1A/S050UNVD8SC7/48U/GR/D

UPC: 046135624315

Sign In or Register to view pricing and more.
Documents & Guides
LED Vapor Tight, 4 Foot, Selectable Wattage: 30/40/50, Selectable CCT: 3500K/4000K/5000K, 120-277 Volt, 0-10V Dimming, Motion/Daylight Sensor, 1 per SKU, 8 per Case *Sylvania Product Code 62431* *Sylvania Part # 62431*

Overview

LED Vapor Tight, 4 Foot, Selectable Wattage: 30/40/50, Selectable CCT: 3500K/4000K/5000K, 120-277 Volt, 0-10V Dimming, Motion/Daylight Sensor, 1 per SKU, 8 per Case *Sylvania Product Code 62431* *Sylvania Part # 62431*
Ideal in new construction and retrofit applications, the ValueLED Dual Selectable Extruded Vapor Tight 1A is offered in three sizes that all feature both lumen and CCT selectability. 
Also known as: 046135624315, EXVAP1A/S050UNVD8SC7/48U/GR/D

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft
Color: White
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 4X
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft
Type: 0-10V Dimming
Dimmable: Yes
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)