![Heat Shrink, Heavy Wall, 2-4/0 AWG, 6", Black Heat Shrink, Heavy Wall, 2-4/0 AWG, 6", Black](https://rexel-cdn.com/products/mediawebservermwsid66666ugxgcunyxttoxfamxt6evu2ebhshvs6evs6e666666-766440.jpg?i=A30D6C38-6E4E-454C-869D-496CAA13A407&f=420)
Heat Shrink, Heavy Wall, 2-4/0 AWG, 6", Black
Item #: 1930308
Cat #: ITCSN-1100-6-BLACK-100-PCS
UPC: 054007089698
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, 2-4/0 AWG, 6" Length, 1.1" Expanded/0.37" Recovered I.D., Polyolefin Material, 3:1 Shrink Ratio, Black
Overview
Heat Shrink, Heavy Wall, 2-4/0 AWG, 6" Length, 1.1" Expanded/0.37" Recovered I.D., Polyolefin Material, 3:1 Shrink Ratio, Black
Also known as: 054007089698, ITCSN-1100-6-BLACK-100-PCS
Specifications
Material: | Polyolefin |
Length: | 6 in |
Color: | Black |
Allowable Gauge Range: | 2 - 4/0 |
Material: | Polyolefin |
Color: | Black |
Length: | 6 in |
Allowable Gauge Range: | 2 - 4/0 |
Customer Reviews
No reviews for this product
(0)