35PAR14HALFLRP 120V 6/CS 1/SKU

Item #: 1930

Cat #: 35PAR14/HAL/FL/RP-120V

UPC: 046135153648

Sign In or Register to view pricing and more.
Documents & Guides
OBS15364 Tungsten Halogen CAPSYLITE PAR14 Reflector Lamp Medium Base 35Watt 120Volt Flood Beam Retail Pack

Overview

OBS15364 Tungsten Halogen CAPSYLITE PAR14 Reflector Lamp Medium Base 35Watt 120Volt Flood Beam Retail Pack
Also known as: 046135153648, 35PAR14/HAL/FL/RP-120V

Specifications

Wattage: 35
Base: Medium Screw (E26)
Color Temperature: 2775 (Warm White)
Volts AC: 120
Shape: PAR14 (Sealed Beam)
Color Rendering Index (CRI): 100
Lumens: 450
Light Technology: Halogen
Wattage: 35
Color Temperature: 2775 (Warm White)
Shape: PAR14 (Sealed Beam)
Lumens: 450
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)