![17W CFL Retrofit LED Lamp, 30K 17W CFL Retrofit LED Lamp, 30K](https://rexel-cdn.com/products/1766393.jpg?i=870F9CFF-089E-4F07-A15B-50788B44179A&f=420)
17W CFL Retrofit LED Lamp, 30K
Item #: 1929810
Cat #: KT-LED17PLL-22GC-830-D-/G2
UPC: 843654131108
Sign In or Register to view pricing and more.
LED Tube, PLL, 22 Inch, 17 Watt, 2050 Lumen, 3000K, 80 CRI, 120-277 Volt, Non-Dimmable, 2G11 Base
Overview
LED Tube, PLL, 22 Inch, 17 Watt, 2050 Lumen, 3000K, 80 CRI, 120-277 Volt, Non-Dimmable, 2G11 Base
Replacement for conventional fluorescent lamp
Also known as: 843654131108, KT-LED17PLL-22GC-830-D-/G2
Specifications
Shape: | PL-L (Twin Tube Long) |
Color Temperature: | 3000 (Warm White) |
Length: | 22 in |
Wattage: | 17 |
Color Rendering Index (CRI): | 80 |
Lumens: | 2050 |
Light Technology: | LED |
Dimmable: | No |
Base: | 4-Pin (2G11) |
Volts AC Range: | 120 - 277 |
Shape: | PL-L (Twin Tube Long) |
Length: | 22 in |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Base: | 4-Pin (2G11) |
Color Temperature: | 3000 (Warm White) |
Wattage: | 17 |
Lumens: | 2050 |
Dimmable: | No |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)