4' 15W T8 LED Lamp, 35K

Item #: 1929601

Cat #: LED15T8L48FGDIM835SUBG9

UPC: 046135418273

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 4 Foot, 15 Watt, 2100 Lumen, 3500K, 82 CRI, 120 Volt, Dimmable, Frosted Glass, 1 per SKU, 25 per Case *Sylvania Product Code 41827* *Sylvania Part # 41827*

Overview

LED Lamp, T8, 4 Foot, 15 Watt, 2100 Lumen, 3500K, 82 CRI, 120 Volt, Dimmable, Frosted Glass, 1 per SKU, 25 per Case *Sylvania Product Code 41827* *Sylvania Part # 41827*
Engineered to operate on existing instant start and select programmed rapid start electronic T8 ballasts, these lamps minimize labor costs.
Also known as: 046135418273, LED15T8L48FGDIM835SUBG9

Specifications

Volts AC: 120
Wattage: 15
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Lumens: 2100
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC: 120
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Wattage: 15
Length: 4 ft, 48 in
Lumens: 2100
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)