Proximity Sensor, 12mmDia. Staiinless Steel, 4mm, 316L

Item #: 192951

Cat #: 871TS-M4BP12-D4

UPC: 612598774906

Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, 12 mm Diameter, Threaded Stainless Steel, 316L Barrel, 4 mm Sensing Distance, Shielded, Normally Open and Normally Closed, Source (PNP), Micro QD (DC)

Overview

Proximity Sensor, 12 mm Diameter, Threaded Stainless Steel, 316L Barrel, 4 mm Sensing Distance, Shielded, Normally Open and Normally Closed, Source (PNP), Micro QD (DC)
Also known as: 612598774906, 871TS-M4BP12-D4

Specifications

Diameter: 12 mm
Range: 4 mm
Material: Stainless Steel
Type: Inductive Proximity Sensors
Diameter: 12 mm
Material: Stainless Steel
Range: 4 mm
Type: Inductive Proximity Sensors

Customer Reviews

No reviews for this product
(0)