Sign In or Register to view pricing and more.
Documents & Guides
Tin-plated copper alloy connector with tin plated silicon bronze hardware. Spacer bar separates dissimilar conductors and provides long contact length,Tightening torque:325 in -lb,wrench size:3/4 cross flats.
Overview
Tin-plated copper alloy connector with tin plated silicon bronze hardware. Spacer bar separates dissimilar conductors and provides long contact length,Tightening torque:325 in -lb,wrench size:3/4 cross flats.
BURNDY's split bolt connectors are one of the most widely used, highly respected lines in the industry. There is virtually no application problem that this diversified line cannot help solve.
Also known as: 781810082553, KVSU31
Specifications
Material: | Copper Alloy |
Size: | 1/2 in |
Standards: | California Proposition 65 |
Material: | Copper Alloy |
Standards: | California Proposition 65 |
Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)