LED Area Light, 290 Watt, 40890 Lumen, 4000K, 120-277V

Item #: 1929066

Cat #: KT-ALED290-L1-3-NM-840-VDIM

UPC: 843654131528

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, 290 Watt, 40890 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Housing, Replaces 1000W HID

Overview

LED Area Light, 290 Watt, 40890 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Housing, Replaces 1000W HID
Pole-mount or structure-mount outdoor illumination needs (including parking lots, auto dealerships, pathways, roadways, recreational venues, and other general area lighting requirements)
Also known as: 843654131528, KT-ALED290-L1-3-NM-840-VDIM

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 290
Lumens: 41000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 41000
Dimmable: Yes
Wattage: 290
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)