Fluorescent Lamp, Rapid Start, T5, 30", 18W, 4200K

Item #: 192906

Cat #: F18T5/CW/RS

UPC: 046135209093

Sign In or Register to view pricing and more.
Fluorescent Lamp, Rapid Start, T5, 18 Watt, 4200K, Base: Miniature Bipin, 62 CRI, Lumens: 1325, Length: 30 inch, Standard Case Qty: 24

Overview

Fluorescent Lamp, Rapid Start, T5, 18 Watt, 4200K, Base: Miniature Bipin, 62 CRI, Lumens: 1325, Length: 30 inch, Standard Case Qty: 24
Also known as: 046135209093, F18T5/CW/RS

Specifications

Lumens: 1325
Color Temperature: 4200 (Cool White)
Wattage: 18
Color Rendering Index (CRI): 62
Length: 30 in
Material: Glass
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Lumens: 1325
Wattage: 18
Length: 30 in
Light Technology: Fluorescent
Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 62
Material: Glass
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)