4' 18.5W T8 LED Lamp, 40K

Item #: 1929037

Cat #: KT-LED18.5T8-48GC-840-DX2-/G2-CP

UPC: 843654120959

Documents & Guides
LED Direct Drive Lamp, T8, 4 Foot, 18.5 Watt, 2500 Lumen, 4000K, 83 CRI, 120-277 Volt, Shatterproof Coated Glass, Ballast Bypass, 1 per SKU, 25 per Case
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Direct Drive Lamp, T8, 4 Foot, 18.5 Watt, 2500 Lumen, 4000K, 83 CRI, 120-277 Volt, Shatterproof Coated Glass, Ballast Bypass, 1 per SKU, 25 per Case
Keystone’s DirectDrive DX2 is a UL Type B line voltage tube offering single- or double-ended wiring options, allowing you to hold less inventory. In addition, DX2 utilizes both shunted and non-shunted lamp holders, making it an easy LED replacement for T8 fluorescent tubes.
Also known as: 843654120959, KT-LED18.5T8-48GC-840-DX2-/G2-CP

Specifications

Lumens: 2500
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Type: Shatterproof
Wattage: 18.500
Light Technology: LED
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Lumens: 2500
Shape: T8 (Tubular)
Color Rendering Index (CRI): 83
Wattage: 18.500
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Type: Shatterproof
Light Technology: LED
Material: Safety Coated Glass

Customer Reviews

No reviews for this product
(0)