4' 10.5W T8 LED Lamp, 40K

Item #: 1928474

Cat #: KT-LED10.5T8-48GC-840-D-CP

UPC: 843654120898

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
10.5W LED T8 TUBE SHATTER PROOF GLASS COATED 4FT 4000K 120-277V INPUT 25 PCS CARTON DIRECT DRIVE

Overview

10.5W LED T8 TUBE SHATTER PROOF GLASS COATED 4FT 4000K 120-277V INPUT 25 PCS CARTON DIRECT DRIVE
Also known as: 843654120898, KT-LED10.5T8-48GC-840-D-CP

Specifications

Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 10.500
Light Technology: LED
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Shape: T8 (Tubular)
Wattage: 10.500
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)